Apply to be a TradeMaster!
Main product image of Motor Control Box (1/2 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom

Motor Control Box (1/2 HP, 230V, 1 Phase)

SKU:
2824055015
Rating:
(0)
Q&A:
(0)
Motor Control Box (1/2 HP, 230V, 1 Phase)
Magnifying glass
Hover image to zoom
$208.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
230V
Product Highlight: Amperage
4.3 Amps
Product Highlight: Mount
Wall

Description

–
Pump control boxes work well for applications involving surface water removal operations, irrigation systems, well pumps, sludge and sewage pumps, and for controlling pumps submerged in sump or sewage basins.

Features:
  • Type: Submersible
  • Voltage: 230
  • Motor/Pump HP: 1/2
  • Mounting: Pole or Wall
  • Control Box Type: CSCR
  • Amps: 4.3
  • Phase: 1
  • Enclosure Type: 3R
  • Accepts: Up to #10 AWG Wire
  • Depth (In.): 2-13/16"

Specs

–
Horse Power:

1/2

Voltage:

230V

Amperage:

4.3

Mount:

Wall

Enclosure Type:

NEMA-3R

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy