Apply to be a TradeMaster!
Main product image of 2E-N Oil Filled, Direct Drive Submersible Pump (115V)
Magnifying glass
Hover image to zoom

2E-N Oil Filled, Direct Drive Submersible Pump (115V)

SKU:
502103
Rating:
(3)
Q&A:
(0)
2E-N Oil Filled, Direct Drive Submersible Pump (115V)
Magnifying glass
Hover image to zoom
$139.50 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/40 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
300 GPH
Product Highlight: Discharge
1/4" MNPT

Description

–
Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 300 GPH pump features a 1/4" MNPT discharge, 11.8' shut-off head capability, and screened inlet.

Features:
  • Epoxy coated die-cast aluminum housing
  • Oil-filled motor
  • 11.8' maximum lift
  • 100 watts
  • 1/4" MNPT discharge
  • Thermal overload protection
  • For submersible use only


Construction
  • Motor — 1/40 HP Oil Filled
  • Intermittent Liquid Temp up to — 120°F
  • Intake — Hooded/Screened
  • Discharge — 1/4" MNPT
  • Housing — Epoxy coated cast aluminum
  • Cover — Epoxy coated cast aluminum
  • Volute — Nylon
  • Impeller — Nylon
  • Shaft Seal — Nitrile
  • Screen — Polypropylene


Specifications:
  • Discharge Size: 1/4" MNPT
  • Listing: UL
  • Horse Power: 1/40
  • Voltage: 115V
  • Hertz: 60
  • Amps: 1.7
  • Wattage: 100
  • Performance (GPM @ Head):
  • 1' = 300
  • 3' = 255
  • 5' = 205
  • 10' - 70
  • Shutoff Ft: 11.8
  • Shutoff: 5.1 PSI
  • Cord Length: 6 ft.

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

11.8'

Application:

Air Conditioners

Recirculation

Horse Power:

1/40

Voltage:

115V

Hertz:

60

Flow at 1 FT Head:

300 GPH

Flow at 10 FT Head:

70 GPM

Discharge:

1/4" MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

WHAT I NEED WHEN I NEED IT !

WHAT CAN YOU SAY. LARGE WAREHOUSE OF IN STOCK ITEMS. FARE PRICES AND FAST DELIVERY
HAPPY CAMPER
NEW JERSEY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

happy with purchase

Bought this pump for a bandsaw and it works as described.
shine
Cleveland, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still pumping.

We use these pumps for circulating and aerating water soluble cutting fluid in our machining centers when they are not in operation which keeps the fluid from going rancid. These pumps are long lasting and run continuously.
Tom
Illinois.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy