Apply to be a TradeMaster!
Main product image of 3E-12N-WG Permanently Lubricated Statutory Fountain Pump (115V)
Magnifying glass
Hover image to zoom

3E-12N-WG Permanently Lubricated Statutory Fountain Pump (115V)

SKU:
503375
Rating:
(0)
Q&A:
(0)
3E-12N-WG Permanently Lubricated Statutory Fountain Pump (115V)
Magnifying glass
Hover image to zoom
$298.20 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
500 GPH
Product Highlight: Discharge
1/2" MNPT

Description

–

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 500 GPH pump features a 1/2 MNPT discharge and 17.3' shut-off head capability. It is not recommended to use the 3E series in aquariums, swimming pools and fuel oil transfer applications. 500 GPH @ 1 ft 7 L x 4-1/2 W x 5-1/2 H Operates submersed or in-line 6' cord Epoxy-coated aluminum housing. 1/2 FNPT inlet with snap-off screen for easy cleaning 1/2 MNPT outlet accepts 3/4 I.D. tubing. Thermally protected oil filled motor, Removable screen Use open air & below water applications Nylon pumping head.


Features:

  • STATUTORY PUMP: These pumps utilize epoxy coated cast iron or aluminum housings and contain non-toxic dielectric oil, which provides continous lubrication for maximum motor life.
  • PERMANENTLY LUBRICATED PUMPS: These pumps utilize rugged aluminum housings and contain non-toxic dielectric oil, which provides continuous lubrication for maximum motor life.
  • FOUNDATION PUMP: It has 500 GPH at 1' maximum flow rate. It removes water down to 1/8". Bottom inlet has removable screen for easy cleaning.
  • THERMALLY PROTECTED PUMP: It is thermally protected and has shaded pole motor.
  • LITTLE GIANT PUMP: 1" FNPT outlet includes garden-hose adapter. It has 1/15 Horse power, 25' Power Cord

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

17.3'

Application:

Recirculation

Horse Power:

1/15

Voltage:

115V

Hertz:

60

Type:

Manual

Flow at 1 FT Head:

500 GPH

Discharge:

1/2" MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy