Apply to be a TradeMaster!
Main product image of 5-MSP Next Gen Submersible Utility Pump, 115V, 1/6HP, 25' Cord
Magnifying glass
Hover image to zoom

5-MSP Next Gen Submersible Utility Pump, 115V, 1/6HP, 25' Cord

SKU:
505712
Rating:
(3)
Q&A:
(0)
5-MSP Next Gen Submersible Utility Pump, 115V, 1/6HP, 25' Cord
Magnifying glass
Hover image to zoom
$166.52 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
1" FNPT
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
5 Amps

Description

–
Description:

Weighing just under 8 lbs and producing 1500 gph, the 5-Series utility pump is truly a Little Giant! The compact and robust 5-Series utility pump is rated for continuous duty - allowing for a wide range of applications and uses. Featuring six models, these fully submersible pumps are ideal for light commercial and multipurpose residential applications where water removal, transfer, or circulation is necessary.

Features:
  • 1/6 horsepower oil-free PSC motor is environmentally friendly and delivers 1500 gph maximum capacity
  • Epoxy-coated cast aluminum pump housing gives strength and heat dissipation for both consumer and professional use
  • 1" discharge with 3/4" garden hose adapter
  • Removable screen for easy cleaning
  • 1/8" pump down with screen and 1/16" pump down without screen reduces cleanup time

Specs

–
Cord Length:

25'

Shutoff Head (ft.):

26.3'

Type:

Manual

Application:

Plumbing

Horse Power:

1/6

Voltage:

115V

Amperage:

5

Wattage:

380

Discharge:

1" FNPT

Approvals:

UL/CSA

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely buy this again.

Great product, love the long cord and does a fabulous job. Highly recommend it.
Quinnso
Danbury, CT
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Service

Well made pump. Dependable company. Will be using SUPPLYHOUSE.
Rich
Canadensis PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES ..I'd buy this Again from y'all !!!!!

..I forget the name of the lady who helped me through buying these pumps, but she was the BEST person I've ever had help me (and I'm 86) .. and I hope she is given a HUGE RAISE !!!!!!!! ..PLEASE tell her THANKS AGAIN for me !!!! ..She's one in a millon !!!
..Cash
Meredith, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy