Apply to be a TradeMaster!
Main product image of 5-ASP 1/6 HP - Submersible Utility Pump w/ w/ Piggyback Diaphragm Switch & 10 ft. Power Cord
Magnifying glass
Hover image to zoom

5-ASP 1/6 HP - Submersible Utility Pump w/ w/ Piggyback Diaphragm Switch & 10 ft. Power Cord

SKU:
505715
Rating:
(0)
Q&A:
(0)
5-ASP 1/6 HP - Submersible Utility Pump w/ w/ Piggyback Diaphragm Switch & 10 ft. Power Cord
Magnifying glass
Hover image to zoom
$226.32 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
2 Amps
Product Highlight: Wattage
380 Watts
Product Highlight: Discharge
1" FNPT

Description

–
Little Giant's Water Wizard 5-ASP automatic/manual submersible utility pump features an oil-filled motor and epoxy coated cast aluminum housing. it includes a garden hose adapter and removable inlet screen for easy cleaning. Pumps down to 1/8" in manual mode operation. This pump provides efficient, trouble-free service for extended or continuous use in moving large volumes of water.

Specifications:
  • Corrosion- and rust-resistant, epoxy-coated cast aluminum pump housing gives strength and high heat dissipation for both consumer and professional use
  • Rated for continuous duty which allows for a wide range of applications and uses
  • Compact design with manual version weighing in just under seven pounds makes this pump truly portable
  • 1/6 hp energy efficient and oil free PSC motor is environmentally friendly and delivers 1500 gph maximum capacity
  • FKM triple-lip seal
  • Upper and lower ball bearings for long life
  • Frequency: 60 Hz
  • Phase: Single Phase
  • Volts: 115 VAC
  • Switch Type: Automatic
  • Max Fluid Temperature: 120 °F

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

26.3'

Type:

Automatic

Horse Power:

1/6

Voltage:

115V

Amperage:

2

Wattage:

380

Discharge:

1" FNPT

Dimensions:

7.78"H x 7.5"L x 4.13"W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy