Apply to be a TradeMaster!
Main product image of 5-ASP-LL 1/6 HP, 1500 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord
Magnifying glass
Hover image to zoom

5-ASP-LL 1/6 HP, 1500 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord

SKU:
505717
Rating:
(1)
Q&A:
(0)
5-ASP-LL 1/6 HP, 1500 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord
Magnifying glass
Hover image to zoom
$247.94 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
18'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
5 Amps
Product Highlight: Wattage
380 Watts
Product Highlight: Flow at 5 FT Head
23.3 GPM

Description

–
Little Giant's 5-Series Submersible Utility Pump is one of the most compact utility pumps on the market. Ideal for light commercial and residential applications where water removal, transfer, or circulation is required.

Features:
  • Corrosion- and rust-resistant, epoxy-coated cast aluminum pump housing gives strength and high heat dissipation for both consumer and professional use
  • Rated for continuous duty which allows for a wide range of applications and uses
  • Compact design with manual version weighing in just under seven pounds makes this pump truly portable
  • 1/6 hp energy efficient and oil free PSC motor is environmentally friendly and delivers 1500 gph maximum capacity
  • FKM triple-lip seal
  • Upper and lower ball bearings for long life
  • 1" FNPT (25.4 mm) discharge (includes garden hose adapter for quick plug and play)
  • Removable inlet screen allows for easy cleaning without tools
  • In manual operation, pumps down to 1/8" (3.2 mm) with screen, and down to 1/16" (1.6 mm) without screen reduces overall water removal clean up time and effort
  • Multiple switch options for automatic operation gives application flexibility
  • Multiple power cord lengths available
  • Fully certified for a continuous duty liquid temperature rating of up to 86°F (30°C)

Specs

–
Cord Length:

18'

Shutoff Head (ft.):

26'

Type:

Automatic

Horse Power:

1/6

Voltage:

115V

Amperage:

5

Wattage:

380

Flow at 5 FT Head:

23.3 GPM

Flow at 10 FT Head:

19.9 GPM

Flow at 15 FT Head:

14.6 GPM

Max Pressure (PSI):

11.4

Discharge:

1" FNPT

Approvals:

UL/CSA

Weight (lbs):

8.7 lbs

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect pump for our elevator pit!

Made a mistake the first purchase but returns were simple and the correct item was sent promptly. Love the service and selection!
Ray@RGA
Miami
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy