Apply to be a TradeMaster!
Main product image of 5-MSP 1/6 HP, 1,200 GPH Utility Pump w/ 10 ft. Power Cord
Magnifying glass
Hover image to zoom

5-MSP 1/6 HP, 1,200 GPH Utility Pump w/ 10 ft. Power Cord

SKU:
505723
Rating:
(3)
Q&A:
(0)
5-MSP 1/6 HP, 1,200 GPH Utility Pump w/ 10 ft. Power Cord
Magnifying glass
Hover image to zoom
$161.00 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
2 Amps
Product Highlight: Wattage
220 Watts
Product Highlight: RPM
3450 RPM

Description

–
The 5-Series is one of the most compact utility pumps on the market. Ideal for light commercial and multi-purpose residential applications where water removal, transfer, or circulation is required.

Product Features
  • Corrosion- and rust-resistant, epoxy-coated cast aluminum pump housing gives strength and high heat dissipation for both consumer and professional use
  • Rated for continuous duty which allows for a wide range of applications and uses
  • Compact design with manual version weighing in just under seven pounds makes this pump truly portable
  • 1/6 hp energy efficient and oil free PSC motor is environmentally friendly and delivers 1500 gph maximum capacity
  • FKM triple-lip seal
  • Upper and lower ball bearings for long life
  • 1" FNPT (25.4 mm) discharge (includes garden hose adapter for quick plug and play)
  • Removable inlet screen allows for easy cleaning without tools
  • In manual operation, pumps down to 1/8" (3.2 mm) with screen, and down to 1/16" (1.6 mm) without screen reduces overall water removal clean up time and effort
  • Multiple switch options for automatic operation gives application flexibility
  • Multiple power cord lengths available
  • 120°F (49°C) maximum liquid temperature rating

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

26'

Type:

Manual

Horse Power:

1/6

Voltage:

115V

Amperage:

2

Wattage:

220

Motor:

Permanent Split Capacitor

RPM:

3450

Max Water Temp (°F):

120°F

Max Pressure (PSI):

11.4

Weight (lbs):

7 lbs

Discharge:

1" FNPT

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Quick access

Standard pump, available for quick delivery. A small incremental price, but time is money
Furry Land
Central Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement Pump

The pump was a replacement and is used along with a manual valve in operation on a large water fountain to provide the perfect flow and is working like a charm.
C
Nevada
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Amazing delivery. When ordered was quoted Spring 2022 delivery. Arrived only 10 days after ordering and pricing was the best I found.
BillD27
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy