Apply to be a TradeMaster!
Main product image of SPBS-12HF Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp
Magnifying glass
Hover image to zoom

SPBS-12HF Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp

SKU:
506407
Rating:
(0)
Q&A:
(0)
SPBS-12HF Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp
Magnifying glass
Hover image to zoom
$516.18 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
12 VDC
Product Highlight: Max Flow (GPM)
53 MAX GPM
Product Highlight: Flow at 5 FT Head
39 GPM
Product Highlight: Amperage
12 Amps

Description

–
SPBS-12HF Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp

Product Applications
  • Secondary sump pump
  • Flood protection
  • Emergency Dewatering
Product Features
  • 12 VDC backup pump
  • Durable non-corrosive pump housing with stainless steel fasteners
  • Easily removed bottom suction screen for serviceability and maintenance
  • Diaphragm switch
  • Check valve, elbow connector, pump coupling, and diaphragm switch
  • Battery box holds size 27, 12 V deep cycle marine battery (battery not included)
  • 12 VDC backup sump pump
  • 53 gpm (201 lpm) at 0 ft (0 m) of lift and 23 ft (7 m) shut-off
  • 12 amp controller/charger/alarm unit
Product Specifications
Charging Unit:
  • Model Number: 1212HF
  • Volts: 115 VAC
  • Hz: 60
  • Max Output Amps at 12 VDC: 12
  • Watts: 345
  • Cord: 6 ft
  • Battery Leads: 6 ft.
Backup Pump Switch:
  • Model Number: RS-12
  • Volts: 12 VDC
  • Switch on Level: 13.5"
  • Switch off Level: 9"
  • Cord: 9 ft.
Backup Pump:
  • Model Number: 3360
  • Volts: 12 VDC
  • Amps: 12 FLA, 32 Start
  • Watts: 180
  • GPM @ 0 ft: 53
  • GPM @ 5 ft: 39
  • GPM @ 10 ft: 24
  • GPM @ 15 ft: 13
  • Shut-off: 23 ft.
  • PSI: 10
  • Cord: 6 ft.

Specs

–
Shutoff Head (ft.):

23'

Cord Length:

6'

Type:

Automatic

Application:

Plumbing

Voltage:

12 VDC

Max Flow (GPM):

53

Flow at 5 FT Head:

39 GPM

Flow at 10 FT Head:

24 GPM

Flow at 15 FT Head:

13 GPM

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy