Apply to be a TradeMaster!
Main product image of SPBS-12HF-10 Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp
Magnifying glass
Hover image to zoom

SPBS-12HF-10 Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp

SKU:
506410
Rating:
(0)
Q&A:
(0)
SPBS-12HF-10 Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp
Magnifying glass
Hover image to zoom
$876.54 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
12 VDC, 115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
67 MAX GPM
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Amperage
12 Amps

Description

–
SPBS-12HF-10 Sump Pump Battery Backup System, 53 GPM, 12VDC, 12 Amp

All-in-one, pre-assembled primary sump pump and battery backup package system that allows a user to install a Little Giant 10EC 1/2 HP sump pump with the backup system which includes the 12 amp battery charger, 3360 GPH 12 volt backup pump, diaphragm switch and pipe fittings.

Specs

–
Shutoff Head (ft.):

36'

Cord Length:

10'

Type:

Automatic

Application:

Plumbing

Voltage:

12 VDC

115V

Horse Power:

1/2

Max Flow (GPM):

67

Max Temp (F):

140°F

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy