Apply to be a TradeMaster!
Main product image of 6EC-CIA-DS 1/3 HP Cast Iron Sump & Light Effluent Pump, Diaphram Actuated Switch, 18' Cord
Magnifying glass
Hover image to zoom

6EC-CIA-DS 1/3 HP Cast Iron Sump & Light Effluent Pump, Diaphram Actuated Switch, 18' Cord

SKU:
506810
Rating:
(0)
Q&A:
(0)
6EC-CIA-DS 1/3 HP Cast Iron Sump & Light Effluent Pump, Diaphram Actuated Switch, 18' Cord
Magnifying glass
Hover image to zoom
$227.45 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
18'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
5 Amps

Description

–
Little Giant 6EC Series sump and light effluent pump features 1/3 horsepower Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance, and cooler-running for durability. The 6EC Series sump and light effluent pump offers multiple switch options for automatic operation. Built on the industry's best 6E platform, the 6EC Series consumes only 5.0 amps while producing 53 gpm @ 5' of head and reaching a maximum shut-off of 28'. Available with either 10' or 20' power cords.

Features:
  • 53 GPM, 28Ft Shut off
  • Piggyback Vertical Diaphragm Switch allows for smaller footprint instilation
  • 3 Year Warranty

Specs

–
Shutoff Head (ft.):

28'

Application:

Plumbing

Amperage:

5

Flow at 10 FT Head:

50 GPM

Cord Length:

18'

Voltage:

115

Horse Power:

1/3

Flow at 5 FT Head:

53 GPM

Material:

Cast Iron

Solids Size:

1/2"

Flow at 20 FT Head:

34 GPM

Flow at 15 FT Head:

42 GPM

Product Type:

Effluent Pump

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy