| Solids Size: | 1/2" |
|---|---|
| Flow at 15 FT Head: | 42 GPM |
| Voltage: | 115 |
| Flow at 5 FT Head: | 53 GPM |
| Flow at 20 FT Head: | 34 GPM |
| Amperage: | 5 |
| Application: | Plumbing |
| Horse Power: | 1/3 |
| Flow at 10 FT Head: | 50 GPM |
| Product Type: | Effluent Pump |
| Discharge: | 1-1/2" FNPT |
| Material: | Bronze |
| Cord Length: | 20' |
| Shutoff Head (ft.): | 28' |