Shop Resideo Sale
Main product image of 9EC-CIA-RF 4/10 HP, 70 GPM Submersible Sump Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

9EC-CIA-RF 4/10 HP, 70 GPM Submersible Sump Effluent Pump, 20 ft power cord

SKU:
509801
Rating:
(1)
Q&A:
(0)
9EC-CIA-RF 4/10 HP, 70 GPM Submersible Sump Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$444.50 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
70 GPM
Product Highlight: Discharge
1-1/2"
Product Highlight: Amperage
7.5 Amps

Description

–
Features
  • 3-Year Warranty
  • Effluent Wastewater Removal
  • Dewatering
  • Water Transfer
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 3/4" (19 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

40'

Cord Length:

20'

Type:

Manual

Horse Power:

4/10

Voltage:

115V

Flow at 5 FT Head:

70 GPM

Flow at 10 FT Head:

65 GPM

Flow at 20 FT Head:

50 GPM

Discharge:

1-1/2"

Solids Size:

3/4"

Amperage:

7.5

Wattage:

800

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy this item again.

last forever ~20 years?
N/A
PNW
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy