| Shutoff Head (ft.): | 37' |
|---|---|
| Cord Length: | 10' |
| Application: | Waste Water Transfer Dewatering Effluent |
| Type: | Manual |
| Horse Power: | 4/10 |
| Voltage: | 115V |
| Wattage: | 800 |
| Amperage: | 7.5 |
| Flow at 5 FT Head: | 70 GPM |
| Flow at 10 FT Head: | 63 GPM |
| Solids Size: | 3/4" |
| Discharge: | 1-1/2" FNPT |
| Weight (lbs): | 27 lbs |