At the core of Little Giant's effluent pumps product line-up, the 9EC Series effluent pump is giant in performance and reliability. Ideal for residential applications such as wastewater removal, dewatering, and water transfer.
Features
| Cord Length: | 20' |
|---|---|
| Shutoff Head (ft.): | 40' |
| Application: | Dewatering Effluent Waste Water Transfer |
| Type: | Manual |
| Horse Power: | 4/10 |
| Voltage: | 208/230V |
| Wattage: | 800 |
| Amperage: | 7.5 |
| Flow at 5 FT Head: | 70 GPM |
| Flow at 10 FT Head: | 65 GPM |
| Flow at 20 FT Head: | 50 GPM |
| Discharge: | 1-1/2" |
| Solids Size: | 3/4" |