Apply to be a TradeMaster!
Main product image of 9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 30 ft power cord
Magnifying glass
Hover image to zoom

9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 30 ft power cord

SKU:
509808
Rating:
(0)
Q&A:
(0)
9EN-CIM 4/10 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 30 ft power cord
Magnifying glass
Hover image to zoom
$378.10 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
30'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
80 GPM
Product Highlight: Discharge
1-1/2"

Description

–
The 9EN Series submersible effluent pump from Little Giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas.

  • 4/10 HP PSC with overload protection
  • Designed for continuous duty
  • Handles 3/4" solids
  • Epoxy coated cast iron housing and cover
  • Polypropylene base
  • Nitrile with carbon and ceramic faces
  • Upper sintered sleeve bearings; lower ball bearings
  • 1-1/2" FNPT discharge
  • Avaliable in manual or automatic operation with piggyback mechanical float switch
  • Fully submersible
  • Two year warranty
  • cCSAus listed

Specs

–
Cord Length:

30'

Shutoff Head (ft.):

32'

Type:

Manual

Horse Power:

4/10

Voltage:

115V

Flow at 5 FT Head:

80 GPM

Flow at 10 FT Head:

70 GPM

Flow at 15 FT Head:

60 GPM

Discharge:

1-1/2"

Solids Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy