Apply to be a TradeMaster!
Main product image of HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord
Magnifying glass
Hover image to zoom

HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord

SKU:
511610
Rating:
(2)
Q&A:
(0)
HT-10E-CIM 1/2 HP, 80 GPM - Manual Submersible Sump Effluent Pump, 15ft power cord
Magnifying glass
Hover image to zoom
$684.18 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Flow at 5 FT Head
80 GPM
Product Highlight: Discharge
1-1/2" FNPT

Description

–
This Little Giant HT-10E series High Temperature Sump/Effluent pump is specifically engineered to handle the tough, demanding tasks of wastewater and effluent waste transfer with high efficiency and long term dependability.

Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas. The HT-10E model withstands temperatures up to 200°F for applications such as boiler blowdown, sump pits, and transformer vaults.

Features
  • Handles liquids up to 200°F
  • Handles liquids and solid waste materials up to 3/4" diameter
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Integral mechanical float switch
  • Thermal overload protection
  • Manual and automatic models
  • Automatic operation has 10" to 12" “On” level and 2" to 4" “Off” level range
  • All 115 volt models are CSA listed

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

24'

Type:

Manual

Voltage:

115V

Horse Power:

1/2

Flow at 5 FT Head:

80 GPM

Flow at 10 FT Head:

70 GPM

Flow at 15 FT Head:

59 GPM

Solids Size:

3/4"

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought many of these pumps

They are the greatest pumps
Tony
Mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy this Pump again.

This was the New up-dated Little Giant Pump for my Koi Pond . This pump performs better than the original .
6.5Don
Tumalo ,Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy