Apply to be a TradeMaster!
Main product image of 12E-CIM 1/2 HP Effluent Pump, 3/4 Solids handling 2" Discharge, 50 GPM, 115V, Manual
Magnifying glass
Hover image to zoom

12E-CIM 1/2 HP Effluent Pump, 3/4 Solids handling 2" Discharge, 50 GPM, 115V, Manual

SKU:
512001
Rating:
(0)
Q&A:
(0)
12E-CIM 1/2 HP Effluent Pump, 3/4 Solids handling 2" Discharge, 50 GPM, 115V, Manual
Magnifying glass
Hover image to zoom
$405.02 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Discharge
2"
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115V 

Description

–

3/4" solids handling, 1/2 hp effluent pump, 115V, 20' cord, 60HZ, 2" discharge, manual operation.

Tough enough to tackle the demands of commercial applications, Little Giant's 12E Series is rated for continuous-duty for long-life usage in dewatering, water transfer, and septic wastewater removal and includes both upper and lower ball bearings for increased longevity. With a 2" FNPT discharge, the 12E can pump 50 gpm at 5' and comes with a 20' power cord.

When performance and efficiency are paramount, the 12E Series effluent pump's high-flow cloverleaf intake doesn't rely on luck. Built for commercial applications, including effluent and septic wastewater removal, the 12E Series effluent pump is perfect for high-head performance in deep vault applications while maintaining high-head flow and clog resistance.


Features:

  • 1/2 hp Permanent Split Capacitor (PSC) motor
  • Heavy-duty epoxy-coated cast iron housing
  • Designed for continuous duty
  • 2" FNPT discharge (51 mm)
  • Piggyback automatic switch option
  • 3/4" solids handling

Specifications:

  • HP: 1/2 hp
  • Frequency: 60 Hz
  • Phase: Single-Phase
  • Amps - Full Load: 10 A
  • Amps - Starting: 18 A
  • Volts: 115 VAC
  • Cord Length: 20 ft
  • Motor Type: Submersible
  • Continuous Duty: Yes
  • Thermal Overload Protection: Yes
  • Maximum Flow Rate - 60Hz: 50 gpm / 3000 gph
  • Minimum Flow Rate - 60Hz: 5 gpm / 300 gph
  • Shut-Off: 50 ft
  • Minimum Head - 60Hz: 6 ft
  • Shut Off Height - 60Hz: 53 ft
  • Max Solid Handling Size" 0.75"
  • Switch Type: Manual
  • Motor Cooling: Oil

Specs

–
Motor:

PSC

Shutoff Head (ft.):

53'

Discharge:

2"

Horse Power:

1/2

Cord Length:

20'

Flow at 5 FT Head:

50 GPM

Material:

Cast Iron

Solids Size:

3/4"

Voltage:

115V 

Switch:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy