Apply to be a TradeMaster!
Main product image of Single Phase Simplex Alarm System (120/208/240V)
Magnifying glass
Hover image to zoom

Single Phase Simplex Alarm System (120/208/240V)

SKU:
513257
Rating:
(0)
Q&A:
(0)
Single Phase Simplex Alarm System (120/208/240V)
Magnifying glass
Hover image to zoom
$971.17 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Amperage
15 Amps

Description

–
Simplex Alarm System & Pump Control Model 1151W200H17A

General Description

The Simplex Alarm System/Pump Control provides residential and commercial customers with a reliable means of controlling a simplex (one pump) system in a water or sewage installation. The system consists of a control panel and floats necessary for pump and alarm operation.

The non-corrosive, indoor and/or outdoor enclosure comes pre-assembled. The green pump light, silence switch (with automatic reset feature), and alarm test switch are conveniently accessible on the front of the panel. The interior alarm system consists of a high-quality alarm relay, a solid-state flasher, a weather-proof horn, and a standard light bulb; all of which are fuse protected.Ahandy HOAswitch allows for either ?Hand? (manual) ?Off? or "Automatic" pump operation.Asecond switch is provided as an ON/OFF for control panel alarm system. These switches are located inside the panel to protect against activation by unauthorized personnel. A terminal strip with easy-to-follow wiring diagram provides for simple installation of both alarm and pump floats.

Features
  • Controls the pump and warns of high liquid levels.
  • Easy to install.
  • Fiberglass enclosure.
  • HOA switch allows for Hand (manual), Off or Automatic operation.
  • Alarm ON/OFF switch controls power to the float circuitry; this and the pump HOA switch provide an additional safety feature when servicing.
  • Entire unit UL listed and tested by UL to CSA standards.
  • Control float(s) and alarm float included

Applications
    
  • Lift pump chambers 
  • Sump pump basins 
  • Holding tanks 
  • Sewage and water removal systems

Specs

–
Voltage:

120v

208V

240v

Weight (lbs):

21 lbs

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy