Apply to be a TradeMaster!
Main product image of Single Phase Duplex Indoor/Outdoor Alarm System & Pump Control
Magnifying glass
Hover image to zoom

Single Phase Duplex Indoor/Outdoor Alarm System & Pump Control

SKU:
513258
Rating:
(0)
Q&A:
(0)
Single Phase Duplex Indoor/Outdoor Alarm System & Pump Control
Magnifying glass
Hover image to zoom
$1,346.52 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Amperage
20 Amps

Description

–
The Duplex Alarm System/Pump Control provides residential and commercial customers with a reliable means of controlling a duplex (two pump) system in a water or sewage installation. The system consists of a control panel and three sensor floats. The non-corrosive, indoor and /or outdoor enclosure comes pre-assembled. The panel exterior features a large red alarm beacon. An exterior buzzer test/normal/silence switch allows the 83-85db audible alarm buzzer to be silenced or testing of buzzer and light to ensure proper operation of alarm function.The panel interior consists of two heavy-duty motor contactors, printed circuit board controller, and a standard 25 watt (max.) light bulb. Two handy HOA switches allow for either "Hand" (manual), "Off" or "Automatic" pump operation. A control switch turns off power to the float circuitry. The control switch and the HOA switches may be turned off to provide an additional safety feature when servicing. These switches are located inside the panel to protect against activation by unauthorized personnel. Green pump run indicator lights located on control circuit board. Easy-to-follow wiring diagram and terminal strip provide for simple installation.

Features:
  • Controls the pump and warns of high liquid levels
  • Easy-to-install
  • NEMA 4X ultraviolet stabilized thermoplastic enclosure
  • HOA switch allows for "Hand" (manual) "Off" or "Automatic" operation
  • Control/Alarm ON/OFF switch controls power to the control float and circuitry; this and the pump HOA switch provide an additional safety feature when servicing entire unit UL listed and tested by UL to CSA standards
  • Two sensor floats and an alarm float included
  • Designed to operate with or without optional fourth control switch
  • Specs

    –
    Type:

    Automatic

    Manual

    Voltage:

    120/208/240V

    Amperage:

    20

    Hertz:

    60

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy