Apply to be a TradeMaster!
Main product image of Single Phase Simplex Indoor/Outdoor Alarm System & Pump Control
Magnifying glass
Hover image to zoom

Single Phase Simplex Indoor/Outdoor Alarm System & Pump Control

SKU:
513267
Rating:
(1)
Q&A:
(0)
Single Phase Simplex Indoor/Outdoor Alarm System & Pump Control
Magnifying glass
Hover image to zoom
$955.08 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Cord Length
20'
Product Highlight: Voltage
120/208/230V

Description

–
The Simplex Alarm System/Pump Control provides residential and commercial customers with a reliable means of controlling a simplex (one pump) system in a water or sewage installation. The system consists of a control panel and three sensor floats to control "On", "Off" and "Alarm" functions.The non-corrosive, indoor and/or outdoor enclosure comes pre-assembled. The alarm test/normal/silence switch is conveniently accessible on the side of the panel.The interior alarm system consists of a high-quality alarm relay, a red alarm beacon, a weather-proof horn, and a standard light bulb; all of which are fuse protected. A handy HOA switch allows for either "hand" (manual), "OFF", or automatic pump operation. A green pump run indicator light and HOA switch is located inside the panel to protect against activation by unauthorized personnel. A terminal strip with easy-to-follow wiring diagram provides for simple installation of both alarm and pump float switches.

Features:
  • Controls the pump and warns of high liquid levels.
  • Easy to install.
  • Fiberglass enclosure.
  • HOA switch allows for "Hand" (manual), "Off" or "Automatic" operation.
  • Alarm ON/OFF switch controls power to the float circuitry; this and the pump HOA switch provide an additional safety feature when servicing.
  • Entire unit UL listed and tested by UL to CSA standards.
  • Control float and alarm float included
  • Specs

    –
    Amperage:

    20

    Cord Length:

    20'

    Type:

    Manual

    Automatic

    Voltage:

    120/208/230V

    Hertz:

    60

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great product at a very good price.

    We used this on a septic system to control the pumps and also provide an alarm.
    plumber
    nj
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy