Apply to be a TradeMaster!
Main product image of 3 Phase Duplex Indoor/Outdoor Alarm System & Pump Control (2.8-4 Amps)
Magnifying glass
Hover image to zoom

3 Phase Duplex Indoor/Outdoor Alarm System & Pump Control (2.8-4 Amps)

SKU:
513283
Rating:
(0)
Q&A:
(0)
3 Phase Duplex Indoor/Outdoor Alarm System & Pump Control (2.8-4 Amps)
Magnifying glass
Hover image to zoom
$2,394.42 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4 Amps
Product Highlight: Cord Length
20'
Product Highlight: Voltage
208/240/480V

Description

–
Indoor/outdoor simplex alarm system and pump control. NEMA 4X waterproof fiberglass enclosure. Includes control panel with audible alarm, silence switch and red flashing lights; a pump float and an alarm float. Floats have 20' (6m) power cords. HOA Switch offers either hand, off or automatic operation.

Features:
  • NEMA 4X waterproof fiberglass enclosure
  • Includes control panel with audible alarm, silence switch and red alarm beacon
  • Three floats, one each for high water, pump on and pump off
  • Floats have 20' power cords
  • HOA switch offers either hand, off or automatic operations
  • UL/C-UL listed
  • Applications: Duplex Control High Water Alarm Box, 208/240/480V, 60Hz, 3 Ph
  • Specs

    –
    Amperage:

    4

    Cord Length:

    20'

    Type:

    Automatic

    Manual

    Voltage:

    208/240/480V

    Hertz:

    60

    Phase:

    3

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy