Apply to be a TradeMaster!
Main product image of 3 Phase Duplex Indoor/Outdoor Alarm System & Pump Control (11.0 - 16.0 Amps)
Magnifying glass
Hover image to zoom

3 Phase Duplex Indoor/Outdoor Alarm System & Pump Control (11.0 - 16.0 Amps)

SKU:
513287
Rating:
(0)
Q&A:
(0)
3 Phase Duplex Indoor/Outdoor Alarm System & Pump Control (11.0 - 16.0 Amps)
Magnifying glass
Hover image to zoom
$2,577.48 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Cord Length
20'
Product Highlight: Voltage
208V, 208/240/480V

Description

–
Indoor / outdoor duplex alarm system and pump control. NEMA 4X waterproof fiberglass enclosure. Includes duplex pump control and alarm devices; pump alternator; visual and audible alarm and light sytem with silence switch; three floats, one each for highwater, pump on and pump off. Floats have 20' ( 6m ) power cords. HOA Switch offers either hand, off or automatic operations.

Features:
  • UL / C-UL listed
  • Three floats, one each for high water, pump on and pump off
  • NEMA 4X waterproof fiberglass enclosure
  • Includes control panel with audible alarm, silence switch and red alarm beacon
  • HOA switch offers either hand, off or automatic operations
  • Floats have 20' power cords

Specs

–
Amperage:

16

Cord Length:

20'

Type:

Manual

Automatic

Voltage:

208V

208/240/480V

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy