Apply to be a TradeMaster!
GR-3/4 3/4" Guide Rail System with 2" NPT

GR-3/4 3/4" Guide Rail System with 2" NPT

SKU:
513301
Rating:
(1)
Q&A:
(0)
GR-3/4 3/4" Guide Rail System with 2" NPT
$624.17 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection

Description

–
Complete systems used for installations with a total depth of over 5' when the discharge pipe is 18" or more below grade, particularly when the liquid level is above the discharge level. 3/4" IPS (Iron Pipe Size) pipe rails should be used on the 2" system and 1 1/4 IPS pipe rail on the 3" system. Brass foot guide supplied for use with steel pipe. Guide rail brackets and steel stand-off brackets included with each system to support the upper end of the guide rail pipes. One intermediate guide rail bracket is required for every 10' of rail. (Guide rail pipes, lifting chain and pull rod not included.) All guide rail products can be used with any of the Little Giant Pump Company effluent and sewage pumps having 2" or 3" discharge.

  • 3/4" IPS pipe rails should be used on the 1-1/4" and 2" system and 1-1/4" IPS pipe rail on the 3" system
  • Brass foot guide supplied for use with steel pipe
  • Guide rail brackets and steel stand-off brackets included with each system to support the upper end of the guide rail pipes
  • One intermediate guide rail bracket is required for every 10' of rail

Specs

–
Application:

Plumbing

IPS Size:

3/4"

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just okay.

I buy and resell slide rail systems from a number of different manufacturers in my line of work. I chose the Little Giant slide rail system to go with some Little Giant submersible pumps, figuring that they were made to work together. It is designed to use 3/4" pipe rails. However, it is not the most elegant slide rail system that I have found. The upper bracket is made of painted steel, with a pair of bent 3/8"-thick rods that fit very loosely inside of the pipes. The quick-disconnect itself is made of bronze or brass, and looks very good; however, it does not include the stainless steel eye bolt that is required to attach a lifting cable. The IOM shows that the Installer is to use a bent piece of allthread for lifting, which doesn't work if the sump is more than 24-deep; anything deeper and the Contractor will have to obtain a permit to get into the pit to grab the lifting bracket, which kind of negates the rationale for using a slide rail system in the first place. I had to go to a local rigging supply to find the SS eye bolt, because it is not found at most hardware stores; thiswas not good use of my time. If I had drop-shipped this to my customer (a plumbing contractor), I am pretty sure that I would have received at least one irate phone call asking why I left out those lifting eyes. He can't afford to pay plumbers' wages for his guys to run around town looking for obscure hardware. Little things like this turn into big problems and make our company look amateurish. Also, for some reason, it was a month late being delivered. I do not know why, but that meant that I was late delivering to my customer, who is late delivering to the jobsite, who is late installing it, making him look bad to the GC. While slightly less than a comparable Conery system, I would opt to use the Conery system with Little Giant pumps next time, as theirs come with all of the parts and pieces required to connect to the pump and cables/chains. And they are in stock.
Pinnacle
Portland, Oregon
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy