Apply to be a TradeMaster!
Main product image of VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch
Magnifying glass
Hover image to zoom

VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch

SKU:
553211
Rating:
(3)
Q&A:
(0)
VCL-24ULS, 270 GPH, 230 V Automatic Condensate Removal Pump w/ Safety Switch
Magnifying glass
Hover image to zoom
$182.88 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
270 GPH
Product Highlight: Horse Power
1/18 HP

Description

–
VCL-24ULS Series pump is rated for high-efficiency gas furnace applications that produce an acidic condensate

Product Features:
  • Vertical type pump unit
  • Leakproof, rustproof, ABS tank
  • ABS switch cover and pump stand
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • Safety switch included on "S" models - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • 24' shut-off head
  • UL/CSA listed
  • Thermal overload protected


Product Specifications:
  • Motor - 1/18 HP
  • 1 gallon tank capacity
  • Intermittent Liquid Temp. up to - 120°F
  • Flow - 270 GPH @ 1' of Head
  • 1/4" FNPT or 3/8" O.D. barbed discharge adapter
  • Housing - ABS
  • Cover - Galvanized steel
  • Motor Shaft - Stainless steel
  • Cord Length - 6 ft
  • Weight - 8.2 lbs
  • Height - 10.5"
  • Width - 6"
  • Length - 12"
  • Volute - ABS
  • Impeller - Polypropylene
  • Electrical - 230 V, 50/60 Hz, 1.2 Amps, 148 Watts, thermally protected motor

Specs

–
Shutoff Head (ft.):

24'

Voltage:

230V

Flow at 1 FT Head:

270 GPH

Includes:

Safety Switch

Horse Power:

1/18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Better than expected

Good product fair price and easy to install.
Camilo Chaparro
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Pump!

Perfect replacement pump to get the job done. Thank you for your Help! -Rob
Rob
New York, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Little Giant" says it all!

I use the Little Giant as an airconditioner condensate pump. The old pump went bad last year and I had to pump out or siphon out the water every day in order to have the aircon unit work. This new pump saves me a lot of time and money, and was easy to install myself.
The Brights of Essex House
Ashland, Ohio
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy