Apply to be a TradeMaster!
Main product image of EC-1K-DV 2.5 GPH Mini Condensate Removal Pump (110-240V)
Magnifying glass
Hover image to zoom

EC-1K-DV 2.5 GPH Mini Condensate Removal Pump (110-240V)

SKU:
553517
Rating:
(0)
Q&A:
(0)
EC-1K-DV 2.5 GPH Mini Condensate Removal Pump (110-240V)
Magnifying glass
Hover image to zoom
$194.88 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-240V
Product Highlight: Discharge
1/4"

Description

–

The EC-1K-DV model is designed to accommodate multiple electrical requirements within one pump. The DV suffix indicates that the pump is capable of operating from a wide range of supply voltages to maintain consistent pump performance. Similar to our EC-1 model, this model includes improved noise reduction, reliable solid-state switching technology, and easy to install mounting brackets to create a pump that benefits contractors, installers, and end-users.


Features:

  • Dual Voltage: 110 - 240 V
  • Frequency: 50/60 Hz
  • 21 dB(A)
  • 2.5 GPH at 1' (9.5 lph) flow
  • 33 ft (10 m) shut-off (max. recommended)
  • Safety Switch: No
  • Max Fluid Temperature: 140°F
  • Amps - Full Load: 0.18 A
  • Full Load Watts: 18 W
  • Hall effect switching
  • Large inlet filter
  • Multi-size hose drain adapter fits all popular drain hose connectors
  • Tubing not included

Specs

–
Shutoff Head (ft.):

33'

Product Type:

Condensate Pump

Discharge:

1/4"

Hertz:

50/60

Voltage:

110-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy