Apply to be a TradeMaster!
Main product image of EC-1U-DV 2.5 GPH Mini Split Condensate Removal Pump (110-240V)
Magnifying glass
Hover image to zoom

EC-1U-DV 2.5 GPH Mini Split Condensate Removal Pump (110-240V)

SKU:
553527
Rating:
(3)
Q&A:
(0)
EC-1U-DV 2.5 GPH Mini Split Condensate Removal Pump (110-240V)
Magnifying glass
Hover image to zoom
$164.16 each
In Stock
In Stock
Get 17 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-240V
Product Highlight: Flow at 1 FT Head
2.5 GPH
Product Highlight: Discharge
1/4"
Product Highlight: Flow at 5 FT Head
1.8 GPH

Description

–

The EC-1U-DV model is a slim undermount unit that installs easily and neatly underneath equipment and is designed to automatically remove condensate

water that drips from wall mount ductless air conditioners. The EC-1U-DV model is designed to accommodate multiple electrical requirements within one pump. The DV suffix indicates that the pump is capable of operating from a wide range of supply voltage to maintain consistent pump performance.

Specs

–
Voltage:

110-240V

Shutoff Head (ft.):

33'

Discharge:

1/4"

Flow at 10 FT Head:

1.5 GPH

Flow Rate (GPH):

2.5 GPH

Product Type:

Condensate Pump

Flow at 1 FT Head:

2.5 GPH

Flow at 5 FT Head:

1.8 GPH

Flow at 20 FT Head:

1.2 GPH

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wouldn't by this product again

Bought 5 ,3 worked, customers complaint too noisy ,plus vibration.will be returning to supplier.
OFIC
Danville, ky
12 months ago
Was this review helpful to you?

Too loud

The pump works perfectly, but when it starts to pump, it was so loud so I had to swap it out with a quieter pump. Doesn't have a problem with pumping water, and I like how you can place it on the left or right of a wall head unit. If they can figure out how to make it quieter, it would be a great pump to install, especially that it's a lower cost than most mini split pumps.
Eric
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, Easy to maintenance

Installation was straightforward and easy. It was my first experience with this pump. I wish it were a little quieter. I am on a quest to find an extremely quiet pump. I installed an Aspen pump a few months ago that also was a bit noisy. So far this customer I installed this pump for has not complained about the noise of the pump. So if the customer is happy I'm happy!
JT
Charlottesville, Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy