Apply to be a TradeMaster!
Main product image of VCCA-20-P, 80 GPH Automatic Condensate Removal Pump (115V)
Magnifying glass
Hover image to zoom

VCCA-20-P, 80 GPH Automatic Condensate Removal Pump (115V)

SKU:
554221101
Rating:
(2)
Q&A:
(0)
VCCA-20-P, 80 GPH Automatic Condensate Removal Pump (115V)
Magnifying glass
Hover image to zoom
$169.92 each
In Stock
In Stock
Get 54 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP
Product Highlight: Wattage
93 Watts

Description

–
Designed for automatic collection and removal of condensate from air conditioning, refrigeration, and dehumidification equipment when gravity drainage is not possible or practical. The VCCA Series’ low tank height allows these condensate pumps to be used where other condensate pumps will not fit.

Product Features
  • The pump is labeled "suitable for use in air handling spaces"
  • 1/30 hp motor
  • Low profile for limited space applications
  • 72" 3-conductor lead wires with adjustable conduit fitting for 1/2" diameter flexible metal conduit
  • 1/4-turn, twist-off locking check valve discharge adapter for 3/8" ID tubing
  • Additional check valve included for 3/8" copper tubing
  • Pump switch test lever (for manual test operation)
  • Rubber feet on bottom of tank to isolate pump when placed on hard surface
  • Three 1-1/8" diameter inlets
  • Easy-to-knock-out plugs in two of the inlet openings
  • Includes overflow detection switch with 72" leads
  • Intermittent liquid temperature up to 140 °F
  • Designed for hard-wire installation only
  • Thermal overload protection
  • Stainless steel motor shaft

Specs

–
Shutoff Head (ft.):

20'

Flow at 1 FT Head:

80 GPH

Horse Power:

1/30

Voltage:

115V

Wattage:

93

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

buy again

They work fine as they should.
krocket007
krocket007
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works!

really fast response time, delivered quick.
Ed
Redwood City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy