The Day Savers – A National Tradesmen Day Contest
Main product image of Gobi II 11 GPH Universal Voltage Condensate Removal Pump (120/240V)
Magnifying glass
Hover image to zoom

Gobi II 11 GPH Universal Voltage Condensate Removal Pump (120/240V)

Brand:
Refco
SKU:
3004145
Rating:
(38)
Q&A:
(0)
Gobi II 11 GPH Universal Voltage Condensate Removal Pump (120/240V)
Magnifying glass
Hover image to zoom
$187.18 each
In Stock
In Stock
Get 161 Wed, Sep 2
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v, 240v

Description

Note: The wiring for this pump has changed from all previous versions. You MUST REMOVE ALL OLD WIRING. NEW power and alarm wires are included. New wires MUST be used and grounded when installing this new pump. Please be sure to follow new installation instructions.


The all new Gobi II condensate pump has been completely redesigned retaining all the good features you like and upgrading everything else. The Gobi II has a massive flow range allowing its use from 6,000 Btu/H (1.75kW) up to 120,000 Btu/H (35 kW). Its digital water sensor, universal voltage and user configurable flow ensure it is the strongest, quietest under A/C mounted condensate pump on the market today.


Technical Specifications:

  • Maximum flow rate: 11 GPH (42 l/h.)
  • Maximum suction: 10 ft. (3 m) self priming
  • Maximum head:65.60 ft. (20 m)
  • Sound: 20dBA at 3 ft. (1 m) / 19dBA at 1 EN ISO 3744:2010
  • Wireless access: Remote wireless access with smartphone (optional feature)
  • Voltage: 100 ~ 240 VAC 50/60 Hz auto sensing universal power input
  • Power: 8 watts during maximum operation at 110V
  • Alarm relay: 10 Amps NO/NC contacts with integratedd replaceable HRC 10A fuse 5  20 mm
  • Weight: 1.3 Lbs. (600g)
  • Discharge star tube:1/4" I.D. (6.25 mm)  3.3 ft. (1 m)
  • Protection:Class II double insulation, Fully potted, IP-44
  • Operation temp: Ambient 37.5F to 104F (3C to 40C) / Water 41F to 77F (5C to 25C)
  • Compliance:Conforms to UL:778 and certfied to CSA C22.2#68

Specs

Shutoff Head (ft.):

65'

Product Type:

Condensate Pump

Voltage:

120v

240v

Hertz:

50

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

FUS-4180/10 6.3A Fuse for Combi and Gobi II (Pack of 10)
SKU: 3004180
Refco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.26 out of 38 reviews
82% would recommend this product
4.26
out of 38 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
74%
4 star
5%
3 star
5%
2 star
5%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Go with Gobi!

Had an Aspen Mini White condensate pump on my basement mini-split system. It was pretty loud when it started running, and then got ridiculously loud the last couple seconds before shutting off. Over and over again. Terribly annoying. I replaced it with the Gobi II, which is nearly silent. And it cost less. And it has a higher capacity. Skip the Aspen and "Go with Gobi". ps. I will give credit where it's due: the Mini White's access to the reservoir for cleaning, and they way it holds the drain hose is better than the Gobi II. The Mini White's reservoir can be removed without disturbing the pump, hoses, and wiring, whereas the Gobi II pump and reservoir must be removed from the bracket as a pair then separated. It also has an inlet molded in the structure to hold the inlet hose. But those two advantages don't even begin to make up for it's loud noise vs. the Gobi II.
VS

Most Liked Negative Review

Short lifespan ruins an OK product.

If you are planning a mini-split job, find a way to use a gravity drain or allocate $$ to replace these every year or two. The gobi ii is a slick little package but it is going to fail. Quickly. The sensor starts telling the pump there is condensate to pump out when there is none, and the pump running with no water is LOUD. And it won't shut off... there is no Off switch and it doesn't care if the mini-split is on or off. It is plugged into the power supply all up inside the AC unit, so you will be taking things apart to disconnect the gobi. The only immediate action I've found is to kill the power at the panel/breaker. Hopefully you don't have other units on that circuit like I do! I have seen some comments that you need to seat a seal around the cover but that's really for people who don't want to hear the normal operation, which is pleasantly quiet. When this thing malfunctions, nothing but ear plugs will help. My only consolation is that when the last one failed, I learned how to swap in a new unit, so recovery from imminent failure will be a little faster.
Showing 1-10 of 38 reviews

right part

correct product
iceman
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works well

this was a replacement pump and it is working great.
Zack
San Antonlo, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Short lifespan ruins an OK product.

If you are planning a mini-split job, find a way to use a gravity drain or allocate $$ to replace these every year or two. The gobi ii is a slick little package but it is going to fail. Quickly. The sensor starts telling the pump there is condensate to pump out when there is none, and the pump running with no water is LOUD. And it won't shut off... there is no Off switch and it doesn't care if the mini-split is on or off. It is plugged into the power supply all up inside the AC unit, so you will be taking things apart to disconnect the gobi. The only immediate action I've found is to kill the power at the panel/breaker. Hopefully you don't have other units on that circuit like I do! I have seen some comments that you need to seat a seal around the cover but that's really for people who don't want to hear the normal operation, which is pleasantly quiet. When this thing malfunctions, nothing but ear plugs will help. My only consolation is that when the last one failed, I learned how to swap in a new unit, so recovery from imminent failure will be a little faster.
Guy
East Coast
1 years ago
Was this review helpful to you?

TRASH

complete garbage. 2 in a row failed within 3 months. Do not buy these they are junk
Mike
Massachusetts
2 years ago
Was this review helpful to you?

Nice Product

Very nice pump. Works well and is very quiet.
Don
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part

exact replacement
iceman
pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought one to replace my Gobi original pump.

I maintain 62 units in my building, each one has a Gobi 1 original pump. They are all 8ish years old. Some are getting noisy, some are starting to fail. I bought this Gobi II since I couldn't find the original. It worked perfectly, has some more interesting features like flow adjustments depending on the need and a usb port for monitoring. I just need the basic pump, but this worked great. Definitely ordering more to put on the shelf.
Fixit Felix
Harney County
2 years ago
Was this review helpful to you?

Not worth the trouble

These pumps are made to be replaced. not fixed. The sensor technology that it uses is faulty. The pump will go from working normal to ether not reading the water level or thinking there's always water and staying constantly on. Good Luck
Merchant response
2 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different item, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. We would be happy to help! Thank you, Danielle D. Supplyhouse.com Team
Cesar
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick ship

New pump came quickly and is way better than what was installed before. Thanks.
Rob
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

I bought it in February, it's March, it's not working.
Heating and cooling
Los Angeles
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy