Apply to be a TradeMaster!
Main product image of VCMA-20-NPTC, 80 GPH Neutralizing Condensate Pump (500,000 BTU/hr)
Magnifying glass
Hover image to zoom

VCMA-20-NPTC, 80 GPH Neutralizing Condensate Pump (500,000 BTU/hr)

SKU:
554700
Rating:
(0)
Q&A:
(0)
VCMA-20-NPTC, 80 GPH Neutralizing Condensate Pump (500,000 BTU/hr)
Magnifying glass
Hover image to zoom
$185.00 each
In Stock
In Stock
Get 19 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: Cord Length
6'
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Flow (GPM)
1.33 MAX GPM
Product Highlight: Amperage
1.5 Amps

Description

–

Keep septic and plumbing systems protected from acidic condensate with Little Giant's all-in-one condensate pump and neutralizer. By delivering the combined pumping power of the Little Giant VCMA-20ULS with an integrated condensate neutralizer media, the VCMA-20-NPTC treats acidic condensate before it enters a residential or commercial plumbing system.


Features:

  • 1/30 hp high-performance pump
  • Neutralizing chamber includes clear cover for easy inspection
  • Accommodates 500,000 BTUs of appliance input
  • Easy to replace or recharge neutralizer media
  • Automatic start and stop operation
  • Stainless steel motor shaft

Specs

–
Max Head (Ft):

20

Max Flow (GPH):

80

Cord Length:

6'

Warranty:

1 Year

Max Flow (GPM):

1.33

Voltage:

115V

Horse Power:

1/30

Amperage:

1.5

Capacity (BTU):

500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

NC-2-300H, 2" Condensate Neutralizer for VCMA-20-NPTC Pump (300,000 BTU/hr)
SKU: 554703
Little Giant
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy