Apply to be a TradeMaster!
Main product image of UPSP-5 Utility Pump, 115V, 1/2 HP, 10' cord
Magnifying glass
Hover image to zoom

UPSP-5 Utility Pump, 115V, 1/2 HP, 10' cord

SKU:
555104
Rating:
(0)
Q&A:
(0)
UPSP-5 Utility Pump, 115V, 1/2 HP, 10' cord
Magnifying glass
Hover image to zoom
$402.96 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
10 Amps
Product Highlight: Discharge
3/4" NPT
Product Highlight: Wattage
1020 Watts

Description

–
Applications
  • Pressure boosting for washing vehicles
  • Flooded basements
  • Watering lawns
  • Draining water heaters
  • Non-submersible, inline, portable utility transfer pump with rugged one-piece cast iron housing and integral carrying handle
  • Self-priming to 15 ft (4.6 m) when priming chamber is filled
  • Can also be used to boost water pressure for washing vehicles, sidewalks, and more
  • Convenient 3/4" (19 mm) brass garden hose adapters on intake and discharge
  • Engineered thermoplastic impeller
  • 3/4" (19 mm) FNPT discharge
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

145'

Cord Length:

10'

Application:

Plumbing

Horse Power:

1/2

Voltage:

115V

Amperage:

10

Hertz:

60

Discharge:

3/4" NPT

Approvals:

UL/CSA

Wattage:

1020

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy