Shop Little Giant
Main product image of 360K Pony Pump Non-Submersible, Self-Priming Transfer, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom

360K Pony Pump Non-Submersible, Self-Priming Transfer, 115V, 1/10HP, 6' cord

Brand:
Little Giant
SKU:
555111
Rating:
(0)
Q&A:
(0)
360K Pony Pump Non-Submersible, Self-Priming Transfer, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom
$215.55 each
In Stock
In Stock
Get 2 Fri, Aug 28
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/10 HP
Product Highlight: Cord Length
6'
Product Highlight: Amperage
1.6 Amps

Description

This lightweight 115 volt AC pump can be used to empty water beds, drain water heaters or aquariums, transfer water to an RV, and other applications where water needs to be transferred.

Features:
  • Self-priming for instant delivery or de-watering up to 6'
  • Non-submersible stainless steel pump body
  • Rugged metallic handle for easy portability
  • Dual threaded intake and discharge with both 3/4" male garden hose thread and 3/8" FNPT
  • Includes pump, hose, strainer and suction adapter
  • Specs

    Cord Length:

    6'

    Application:

    Plumbing

    Voltage:

    115V

    Amperage:

    1.6

    Approvals:

    UL/CSA

    Horse Power:

    1/10

    Weight (lbs):

    5.25 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy