Apply to be a TradeMaster!
Main product image of 360 Non-Submersible Utility/Transfer Pump, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom

360 Non-Submersible Utility/Transfer Pump, 115V, 1/10HP, 6' cord

SKU:
555112
Rating:
(9)
Q&A:
(1)
360 Non-Submersible Utility/Transfer Pump, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom
$160.65 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/10 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.6 Amps

Description

–
Description:

360 Transfer/Utility Pump is a 1/10HP non-submersible, lightweight, portable pump with self-priming, siphon-like action. Lifts liquid from 7' below and will pump it up to 48' high. Intermittent duty is 15 minutes ON and 45 minutes OFF. Little Giant Utility Pump (Pony Pump Series) can be used to empty waterbeds, drain water heaters or aquariums, pump out a basement, transfer water to an RV, pump boat bilges, pump out stock tanks, and in just about any other application where water needs to be transferred. Little Giant 360 features 6ft power cord and rigid stainless steel handle. Inlets and outlet are dual-threaded 3/8" FNPT and 3/4" garden hose thread.

Features:
  • Non-submersible plated brass pump body
  • Thermally protected motor (115V AC)
  • Rugged metallic handle for easy portability
  • Two extra replacement impellers included
  • Specs

    –
    Shutoff Head (ft.):

    48.3'

    Cord Length:

    6'

    Application:

    Plumbing

    Horse Power:

    1/10

    Voltage:

    115V

    Amperage:

    1.6

    Hertz:

    60

    Weight (lbs):

    5.25 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.44 out of 9 reviews
    86% would recommend this product
    4.44
    out of 9 Reviews
    86% would recommend this product
    WRITE A REVIEW
    5 star
    78%
    4 star
    11%
    3 star
    0%
    2 star
    0%
    1 star
    11%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    yes I will always buy from supply house

    your shipping is very fast I just wish you had more techs
    me
    s/e PA
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very happy with it.

    Works great, fair price, super fast shipping, would be five stars but it was missing one of the rubber feet.
    Greg
    Fort Worth, TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I am very happy with the performance of this pump

    Pumping out water heaters, tanks, oil tanks, etc. Great little pump and no priming necessary,
    JD
    Bangor Maine
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect for adding boiler anti-freeze!

    I was super paranoid about adding 10 gallons of Cryo-tek to my boiler, having never done it before. I have a standard boiler setup with two circulator loops for the 1st and 2nd floor, and a smaller hot water loop. I took my time, drained out about 12 gallons of fluid from the boiler, flipped the pump around and pumped the glycol in, added some water to top off then purged all three of my loops super thoroughly. And even with triple checking everything it still only took about an hour. This pump made it so easy! It purged all the air with ease and now my system is ready for winter. If you are a DIY guy and thinking about doing this task yourself, get this pump. It will get the job done.
    Planethill
    Patterson, NY
    3 years ago
    Was this review helpful to you?

    Excellent pump

    Works great
    Pals
    Livingston LA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    AWESOME PUMP!!

    This is Little Giant Pump is GREAT! I would buy another one if I need one. I have had this one for 25yrs. still running...
    Big Mike
    Pennsylvania
    3 years ago
    Was this review helpful to you?

    great pump!!

    Used this pump many times as a plumber-very durable and dependable. This pump is a must for any handyman! Pat
    Pat
    Palm Desert ca
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great little Pump!!!

    Great pump for pulling down water heaters and boilers!!!!! Does exactly what I need!!!!
    mack
    Philadelphia, Pa
    8 years ago
    Was this review helpful to you?

    Would not buy again

    Did not meet my needs
    A services
    Nevada
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Where is the Little Giant 555112 Non-Submersible Utility Pump- 115V manufactured?

    Asked by Rossco 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Adam

    Rossco, Their HQ is in Indiana, but Franklin Electric owns them, so in terms of manufacturing it will be all over the world.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy