Apply to be a TradeMaster!
Main product image of 370 Non-Submersible Utility/Transfer Pump, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom

370 Non-Submersible Utility/Transfer Pump, 115V, 1/10HP, 6' cord

SKU:
555113
Rating:
(1)
Q&A:
(0)
370 Non-Submersible Utility/Transfer Pump, 115V, 1/10HP, 6' cord
Magnifying glass
Hover image to zoom
$169.20 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/10 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.4 Amps

Description

–
Description:

370 Transfer/Utility Pump is a 1/10HP non-submersible, lightweight, portable pump with self-priming, siphon-like action. Lifts liquid from 7' below and will pump it up to 48' high. Intermittent duty is 15 minutes ON and 45 minutes OFF. Little Giant Utility Pump (Pony Pump Series) can be used to empty waterbeds, drain water heaters or aquariums, pump out a basement, transfer water to an RV, pump boat bilges, pump out stock tanks, and in just about any other application where water needs to be transferred. Little Giant 370 features 6ft power cord and rigid stainless steel handle. Inlets and outlet are dual-threaded 3/8" FNPT and 3/4" garden hose thread.

Features:
  • Non-submersible plated brass pump body
  • Thermally protected motor (115V AC)
  • Rugged metallic handle for easy portability
  • Two extra replacement impellers included
  • Specs

    –
    Cord Length:

    6'

    Type:

    Automatic

    Application:

    Plumbing

    Horse Power:

    1/10

    Voltage:

    115V

    Amperage:

    1.4

    Weight (lbs):

    5.25 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Betting on quality control

    I have not installed this unit yet. Waiting for the 20 year old Little Giant to quit for good. The old pump has had some tough use pushing water up a 30' hill 50'. That unit has been submerged, beaten on rocks and frozen in the pond. It's been repaired quite a few times and is bound to really quit sometime. I hope the quality control on the new is as good as the former unit.
    Jake
    Bowerbank ME
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy