Apply to be a TradeMaster!
Main product image of 365S Pony Pump Non-Submersible, Self-Priming Transfer, 12VDC, 1/10HP, 7' cord
Magnifying glass
Hover image to zoom

365S Pony Pump Non-Submersible, Self-Priming Transfer, 12VDC, 1/10HP, 7' cord

SKU:
555203
Rating:
(0)
Q&A:
(3)
365S Pony Pump Non-Submersible, Self-Priming Transfer, 12VDC, 1/10HP, 7' cord
Magnifying glass
Hover image to zoom
$145.80 each
In Stock
In Stock
Get 2 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VDC
Product Highlight: Horse Power
1/10 HP
Product Highlight: Max Pressure (PSI)
19.9 MAX PSI
Product Highlight: Cord Length
1'
Product Highlight: Amperage
7 Amps
Product Highlight: Flow at 1 FT Head
300 GPH

Description

–
This lightweight 12 volt DC pump can be used to empty water beds, drain water heaters or aquariums, transfer water to an RV, and other applications where water needs to be transferred.

Features:
  • Self priming for instant delivery or de-watering up to 6'
  • Non-submersible stainless steel pump body
  • Rugged metallic handle for easy portability
  • Dual threaded intake and discharge with both 3/4" male garden hose thread and 3/8" FNPT
  • Model 360K includes pump, hose, strainer and suction adapter
  • Pump only models available with separate kit options

Specs

–
Cord Length:

1'

Shutoff Head (ft.):

46'

Voltage:

12 VDC

Amperage:

7

Horse Power:

1/10

Flow at 1 FT Head:

300 GPH

Flow at 5 FT Head:

258 GPH

Flow at 10 FT Head:

240 GPH

Max Pressure (PSI):

19.9

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can I pump vinegar with this?

Asked by Jeff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We do not recommend it as this unit is not approved for potable / food applications.

Was this review helpful to you?

Q: is this pump rated for continuous usage?

Asked by christopher 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, This pump is Intermittent duty only (15 minutes per hour) and should not be used continuously.

Was this review helpful to you?

Q: can you pump gasoline with this pump? I need to pump out a built in gas tank in a boat..

Asked by fotozbyrickie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit is NOT RECOMMENDED for use with soap detergents, gasoline, waste oil, fuel oil, flammable, explosive or combustible liquids or other fluids not compatible with pump component materials.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy