Shop Little Giant
Main product image of LGDR1S1-CP Close-Coupled End Suction Centrifugal Pump, 1 HP, 115 VAC
Magnifying glass
Hover image to zoom

LGDR1S1-CP Close-Coupled End Suction Centrifugal Pump, 1 HP, 115 VAC

SKU:
558257
Rating:
(0)
Q&A:
(0)
LGDR1S1-CP Close-Coupled End Suction Centrifugal Pump, 1 HP, 115 VAC
Magnifying glass
Hover image to zoom
$1,004.00 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
33.3 Amps

Description

The robust construction and design of the LGDR Series of close-coupled, end-suction centrifugal pumps enable handling a wide array of applications intended for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and other general service pumping applications. Ideal for industrial and commercial applications.

Features:
  • 1/2 hp to 2 hp motor options
  • Robust cast iron construction
  • Enclosed impeller design
  • Close-coupled
  • Versatile fluid handling capabilities
  • 180° F (82° C) maximum fluid temperature handling
  • Easy access for maintenance

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

1

Amperage:

33.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy