Apply to be a TradeMaster!
Main product image of LGDR2S1-CS Close-Coupled End Suction Centrifugal Pump, 1 HP, 115 VAC
Magnifying glass
Hover image to zoom

LGDR2S1-CS Close-Coupled End Suction Centrifugal Pump, 1 HP, 115 VAC

SKU:
558258
Rating:
(0)
Q&A:
(0)
LGDR2S1-CS Close-Coupled End Suction Centrifugal Pump, 1 HP, 115 VAC
Magnifying glass
Hover image to zoom
$1,116.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP

Description

–
The robust construction and design of the LGDR Series of close-coupled, end-suction centrifugal pumps enable handling a wide array of applications intended for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and other general service pumping applications. Ideal for industrial and commercial applications.

Features:
  • 1/2 hp to 2 hp motor options
  • Robust cast iron construction
  • Enclosed impeller design
  • Close-coupled
  • Versatile fluid handling capabilities
  • 180° F (82° C) maximum fluid temperature handling
  • Easy access for maintenance

Specs

–
Type:

Automatic

Application:

Plumbing

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy