Apply to be a TradeMaster!
Main product image of LSP-100-C Lawn Sprinkler Pump 1 HP, Dual Voltage 115/230V
Magnifying glass
Hover image to zoom

LSP-100-C Lawn Sprinkler Pump 1 HP, Dual Voltage 115/230V

SKU:
558294
Rating:
(1)
Q&A:
(0)
LSP-100-C Lawn Sprinkler Pump 1 HP, Dual Voltage 115/230V
Magnifying glass
Hover image to zoom
$784.93 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
19.2 Amps
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115/230V

Description

Description:

LSP-100-C is a Lawn Sprinkler Pump 1 HP, Dual Voltage 115/230 Volt, 60 Hz - LSP Series, is recommended for residential and commercial lawn and turf sprinkler systems, gardens and general water transfer as well as flooded suction, fountain and irrigation applications. Little Giant LSP-100-C features a 1 1/2" FNPT discharge with head capacity of 106'. The New Lawn Sprinkler Pump with a 2" Suction FNPT was specifically engineered to handle water transfer with high efficiency and long term dependability. Little Giant LSP-100-C utilizes rugged cast iron construction and precision engineered glass-filled thermoplastic impeller, diffuser, nozzle and venturi for highest pump efficiency and longevity. Little Giant LSP-100-C boasts Buna-Nitrile Elastomers, Carbon-ceramic Face seal, stainless steel motor shaft for corrosion resistance and maximum 110F operating temperature. Powerful A.O. Smith 1 HP (3450 RPM), single-phase capacitor start, dual compartment motor, delivers 62 GPM of fluids at 20' and has a higher than NEMA service factor. LSP-100-C Lawn Sprinkler Pump features a standard 5/8" rotating mechanical seal to protect against water leakage, priming plug to facilitate priming and a drain plug for easy drainage of pump. Heavy-duty cast iron casing and seal plate ensure years of service and reliability.

Features:
  • Self-priming
  • Cast iron casing and seal plate for durability and long life
  • A.O. Smith higher than standard NEMA service factor dual compartment motor
  • Single-phase capacitor start
  • Standard 5/8" rotating mechanical seal, for a reliable seal against water leakage
  • Dual voltage 115/230V
  • 2" NPT suction, 1 1/2" NPT discharge
  • Priming plug to facilitate priming
  • Drain plug for easy drainage of pump

Specs

Shutoff Head (ft.):

106'

Amperage:

19.2

Type:

Automatic

Application:

Plumbing

Horse Power:

1

Voltage:

115/230V

Flow at 20 FT Head:

62 GPM

Features:

Snap Action Float Switch

Weight (lbs):

70 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't buy this pump.

Purchased 2 of them, these pumps are poorly designed. I had case failure in the same spot on both pumps they are crap and manufacturers didn't care about it. Buy a flotec pump they work much better and don't rust like the little giant pumps.
Larry
Oregon
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy