Apply to be a TradeMaster!
Main product image of LSP-150-C Lawn Sprinkler Pump 1-1/2 HP, Dual Voltage 115/230V
Magnifying glass
Hover image to zoom

LSP-150-C Lawn Sprinkler Pump 1-1/2 HP, Dual Voltage 115/230V

SKU:
558295
Rating:
(5)
Q&A:
(1)
LSP-150-C Lawn Sprinkler Pump 1-1/2 HP, Dual Voltage 115/230V
Magnifying glass
Hover image to zoom
$799.77 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1.5 HP
Product Highlight: Discharge
1-1/2" NPT

Description

–
Description:
LSP-150-C is a Lawn Sprinkler Pump 1 1/2 HP, Dual Voltage 115/230 Volt, 60 Hz - LSP Series, is recommended for residential and commercial lawn and turf sprinkler systems, gardens and general water transfer as well as flooded suction, fountain and irrigation applications. Little Giant LSP-150-C features a 1 1/2" FNPT discharge with head capacity of 109'. The New Lawn Sprinkler Pump with a 2" Suction FNPT was specifically engineered to handle water transfer with high efficiency and long term dependability. Little Giant LSP-150-C utilizes rugged cast iron construction and precision engineered glass-filled thermoplastic impeller, diffuser, nozzle and venturi for highest pump efficiency and longevity. Little Giant LSP-150-C boasts Buna-Nitrile Elastomers, Carbon-ceramic Face seal, stainless steel motor shaft for corrosion resistance and maximum 110F operating temperature. Powerful A.O. Smith 1 1/2 HP (3450 RPM), single-phase capacitor start, dual compartment motor, delivers 80 GPM of fluids at 20' and has a higher than NEMA service factor. LSP-150-C Lawn Sprinkler Pump features a standard 5/8" rotating mechanical seal to protect against water leakage, priming plug to facilitate priming and a drain plug for easy drainage of pump. Heavy-duty cast iron casing and seal plate ensure years of service and reliability.

Features:
  • Self-priming
  • Cast iron casing and seal plate for durability and long life
  • A.O. Smith higher than standard NEMA service factor dual compartment motor
  • Single-phase capacitor start
  • Standard 5/8" rotating mechanical seal, for a reliable seal against water leakage
  • Dual voltage 115/230V
  • 2" NPT suction, 1 1/2" NPT discharge
  • Priming plug to facilitate priming
  • Drain plug for easy drainage of pump

Specs

–
Shutoff Head (ft.):

109'

Application:

Dewatering

Horse Power:

1.5

Voltage:

115/230V

Discharge:

1-1/2" NPT

Flow at 20 FT Head:

80 GPM

Weight (lbs):

72 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

works great for my irrigation needs.

This was the perfect pump for me because it was like my old one and I didn't have to change the plumbing. Easy to wire if you want to add a ground power cord. NOTE: when shipped the bolt broke off from the bottom board and the pump rolled on it's side. I notified the company just in case, but the pump was in perfect working order. Company response was prompt and open to help if necessary.
Southie
Northern Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good pump

Used the pump to flush a geothermal ground loop. worked well. quiet. moves a lot of water. abrupt start, but didn't shake the piping too bad.
Dano
Malvern, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Positive Experience

Irrigation/lawn sprinkler pump works great, price was very competitive, shipping was fast & free & customer service was excellent! Doesn't get any better than this!
Coldspring Codger
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase another pump if needed. I also recommend th

I use this pump to irrigate my yard. It's got great pressure and works perfectly. When it came to me it was packaged very well and was just overnighted. I'm very please so far with this pump. It also has a two year Limited warranty.
Christopher
Three Rivers Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I great buy!!

It came package well and was overnighted and no extra cost. Opened up package and was very nice. No visual defects. It installed easily and wired up easily. I'd buy it again. And it has a 2 yr limited warranty . We will see how it performs in the months to come.
Christopher
Three Rivers Michigan
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this pump and motor (LSP-150-C) continuous rating? Thanks

Asked by T 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this sprinkler pump is rated for continuous operation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy