Apply to be a TradeMaster!
Main product image of LSPH-200-C Lawn Sprinkler Pump 2 HP
Magnifying glass
Hover image to zoom

LSPH-200-C Lawn Sprinkler Pump 2 HP

SKU:
558298
Rating:
(5)
Q&A:
(0)
LSPH-200-C Lawn Sprinkler Pump 2 HP
Magnifying glass
Hover image to zoom
$999.05 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 72.93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
2 HP
Product Highlight: Amperage
11.2 Amps
Product Highlight: Discharge
1-1/2" NPT

Description

–
  • Steel construction
  • Simplifies contractor installation
  • Flush, removable face with concealed hinges
  • Uses nominal 1" thick disposable filters (not included)
  • 96AFB2 uses 2" thick disposable filters and is available by special order
  • Equipped with adjustable filter retainers
  • 3/4" spaced fins set at 35 degree
  • Also available as 96AFBT T-Bar Fixed Bar Filter Grille
  • Bright White finish

Specs

–
Shutoff Head (ft.):

131'

Application:

Recirculation

Horse Power:

2

Amperage:

11.2

Voltage:

230V

Discharge:

1-1/2" NPT

Weight (lbs):

73 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

little giant lsph- 200-c 2 hp pump

Ordering was fast and easy, pump arrived new in box undamaged. installed pump on irrigation ditch where 40 year old teel pump had been, it had 1 new motor and several seals put in it over the years and its diffuser had come apart leading to its demise. we fired up little giant and our teel 2 hp pump, running in tandem. water pressure and volume is at its very peak again, very nice. Thank You SupplyHuose
Dick
Nevada
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I received the best service ever

I purchased a sprinkler pump. I received the pump, however, it was defective. I contacted customer service and explained what was happening with the pump. They replaced the pump immediately and I received a replacement pump within 2 days. To me I couldn't ask for better service.
Ted
Longview, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I ordered a replacement Little Giant LSP pump for my sprinklers from SupplyHouse based on cost and speed of delivery. The pump arrived quickly but was broken in shipping. SupplyHouse got another pump shipped right away and made the return simple and quick. Great customer service.
JB
Ogden, UT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this pump again.

I used the pump as a lake pump for my sprinkler system. The pump works better than the original pump
WB
Hattiesburg, MS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out perfectly.

Great seller and experience. Pump came fast. Most importantly after installed it worked like a champ!
Christy D
Dallas, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy