Apply to be a TradeMaster!
Main product image of WGFP-100 Stainless Steel Solids Handling Pump (6400 GPH @ 5', 19' Cord, 115V)
Magnifying glass
Hover image to zoom

WGFP-100 Stainless Steel Solids Handling Pump (6400 GPH @ 5', 19' Cord, 115V)

SKU:
566070
Rating:
(0)
Q&A:
(0)
WGFP-100 Stainless Steel Solids Handling Pump (6400 GPH @ 5', 19' Cord, 115V)
Magnifying glass
Hover image to zoom
$866.08 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Amperage
12 Amps
Product Highlight: Wattage
1210 Watts
Product Highlight: Discharge
2" FNPT
Product Highlight: Flow at 5 FT Head
6400 GPH
Product Highlight: Cord Length
19'

Description

–
WGFP-Series Constructed with stainless steel, cast iron and durable thermoplastic, Little GIANT solids-handling submersible water feature pumps meet the rigorous demands of the most impressive water features. This year Little GIANT has added a larger size to meet all of of your decorative water needs.

Features:
  • Designed for water features
  • Dual seals for added protection in larger models
  • Great as replacement pump and for new construction
  • Corrosion resistant body designed for submersible use and continuous operation
  • Great as a replacement pump and for new construction
  • Heavy-duty, stainless steel motor housing
  • Permanent split capacitor motor for low amp draw and maximum energy efficiency
  • 2 Year Warranty

Specifications:
  • 6400 GPH @ 5'
  • 5500 GPH @ 10'
  • 4700 GPH @ 15'
  • 3700 GPH @ 20'
  • 2500 GPH @ 25'
  • 1210 Watts
  • 115V
  • 2" Discharge FNPT
  • Capable of passing 1-3/8" solids
  • 19' Cord

Specs

–
Voltage:

115V

Amperage:

12

Wattage:

1210

Discharge:

2" FNPT

Shutoff Head (ft.):

35'

Flow at 5 FT Head:

6400 GPH

Cord Length:

19'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy