Apply to be a TradeMaster!
Main product image of FP1 Wet Rotor Flex Pump (1000 GPH @ 5', 24' Cord, 115V)
Magnifying glass
Hover image to zoom

FP1 Wet Rotor Flex Pump (1000 GPH @ 5', 24' Cord, 115V)

SKU:
566132
Rating:
(0)
Q&A:
(0)
FP1 Wet Rotor Flex Pump (1000 GPH @ 5', 24' Cord, 115V)
Magnifying glass
Hover image to zoom
$301.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
24'
Product Highlight: Amperage
0.9 Amps
Product Highlight: Wattage
106 Watts
Product Highlight: Discharge
1-1/4" FNPT
Product Highlight: Flow at 5 FT Head
1000 GPH

Description

–
Little GIANT wet rotor water feature pumps are energy efficient and ideal for powering water features and pond filtration systems with flow requirements from 1,000 gph to 8,100 gph. These pumps are rated for continuous duty to operate in the most rigorous applications

Features:
  • Fitting adapters included
  • Use with a screen or skimmer recommended
  • Energy efficient
  • Submersible or out-of-water feature pump
  • Heavy-duty stainless steel can motor
  • Clog-resistant design capable of passing 1/5" diameter solids
  • 5 Year Warranty

Specifications:
  • 1950 GPH @ 1'
  • 1000 GPH @ 5'
  • 390 GPH @ 10'
  • 106 Watts
  • 115V
  • 24' Cord

Specs

–
Cord Length:

24'

Shutoff Head (ft.):

14'

Voltage:

115V

Amperage:

0.9

Wattage:

106

Discharge:

1-1/4" FNPT

Flow at 5 FT Head:

1000 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy