Apply to be a TradeMaster!
Main product image of FP2 Heavy-Duty Stainless Steel Canned Motor Submersible Pump (1/5 HP, 2220 GPH @ 5', 115V)
Magnifying glass
Hover image to zoom

FP2 Heavy-Duty Stainless Steel Canned Motor Submersible Pump (1/5 HP, 2220 GPH @ 5', 115V)

SKU:
566133
Rating:
(3)
Q&A:
(0)
FP2 Heavy-Duty Stainless Steel Canned Motor Submersible Pump (1/5 HP, 2220 GPH @ 5', 115V)
Magnifying glass
Hover image to zoom
$346.50 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
19'
Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.5 Amps
Product Highlight: Wattage
167 Watts
Product Highlight: Flow at 1 FT Head
3360 GPH

Description

–
The FP-Series wet rotor water feature pumps are energy efficient and ideal for powering water features and pond filtration systems with flow requirements from 1,000 gph to 8,100 gph. These pumps are rated for continuous duty to operate in the most rigorous applications.

Features:
  • Fitting adapters included
  • Use with a screen or skimmer recommended
  • Energy efficient
  • Can be used external or submerged

Specs

–
Cord Length:

19'

Shutoff Head (ft.):

16'

Horse Power:

1/5

Voltage:

115V

Hertz:

60

Amperage:

1.5

Wattage:

167

Type:

Manual

Flow at 1 FT Head:

3360 GPH

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great pump and great service m

I use this pump in my koi pond. It's a very efficient pump - uses a third of the electricity required by my previous pump. Buying the pump from SUPPLY HOUSE was a pleasure. They have an easy to navigate website and very fast delivery.
Fred
Encinitas CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than the Little Giant model it replaced

Had a Little Giant OPWG-29 for about 10 years as a circulation pump for a small landscape water feature. The FP-2 is a perfect replacement and is submersible ( we have it in an in-ground enclosure that is not water tight). Also ability to position direction of outlet great advantage.
Perpetual Gardener
Los Angles CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty dammed good

Used as pond pump-hasn't clogged yet!!
Elmo
Long Island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy