Apply to be a TradeMaster!
Main product image of FP3 Heavy-Duty Stainless Steel Canned Motor Submersible Pump (3/10 HP, 3200 GPH @ 5', 115V)
Magnifying glass
Hover image to zoom

FP3 Heavy-Duty Stainless Steel Canned Motor Submersible Pump (3/10 HP, 3200 GPH @ 5', 115V)

SKU:
566134
Rating:
(8)
Q&A:
(0)
FP3 Heavy-Duty Stainless Steel Canned Motor Submersible Pump (3/10 HP, 3200 GPH @ 5', 115V)
Magnifying glass
Hover image to zoom
$424.20 each
In Stock
In Stock
Get 2 Tue, Oct 13 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/10 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.9 Amps
Product Highlight: Wattage
226 Watts
Product Highlight: Flow at 1 FT Head
3200 GPH
Product Highlight: Cord Length
19'

Description

–
The FP-Series wet rotor water feature pumps are energy efficient and ideal for powering water features and pond filtration systems with flow requirements from 1,000 gph to 8,100 gph. These pumps are rated for continuous duty to operate in the most rigorous applications.

Features:
  • Fitting adapters included
  • Use with a screen or skimmer recommended
  • Energy effi cient
  • Can be used external or submerged

Specs

–
Horse Power:

3/10

Voltage:

115V

Hertz:

60

Amperage:

1.9

Wattage:

226

Type:

Manual

Flow at 1 FT Head:

3200 GPH

Shutoff Head (ft.):

17'

Cord Length:

19'

Discharge:

2" FNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Replacement pump for our fountain

Our old pump died after years of continuous service. SupplyHouse had the exact same pump at a competitive price, so I knew I'd be happy with the product. But I was thoroughly impressed with their delivery. Promised faster than competitors, then beat their promise by two days! In these times, that is unheard of! I would definitely use them again.
RBSinLO
Portland OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I have a group of 4 solar panels to heat my above ground swimming pools water. I needed a quality small pump to circulate the pool water up to the collectors and then gravity and suction returns the water to the pool. The application requires enough head to prime the system and then the job is similar to that of a circulating pump in a hot water heating system. However, I cannot allow cast iron into the system since it is all Schedule 80 PVC. I search for a long time until I found the Little Giant pump. It simply works just perfect just like the specifications said. I am very pleased. Thanks for stocking quality equipment.
David
Cedar Falls, Iowa
6 years ago
Was this review helpful to you?

Very strong pump

Very fast service and delivery, pump works great
Charles
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is a great product

Everything is positive about the unit, but I wish it had a filter that would fit it.
Bob
Vancouver WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

little gaint pond pump

very excllent product
kool one
kentucky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump

Good little pump, hope it will last for a few years.
none
St. Louis MO.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An excellent transaction

This replacement pump arrived in a very short amount of time and was more than $100 less than the original. All with no tax and free shipping! Would definitely buy from this business again.
Jim & Lynne
Austin, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pond pump works great!

We have a pond that is approximately 2500-3000 gallons and this pump replaced our old one. We purchased this one because of the dual outlets so we can have a little fountain along with the waterfall. I believe we still could've used the bigger size but it's doing what the old one did.
Jazz1004
Grand Junction, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy