Apply to be a TradeMaster!
Main product image of FP9 2" FNPT Flex Pump w/ 19 Ft. Cord (9120 GPH)
Magnifying glass
Hover image to zoom

FP9 2" FNPT Flex Pump w/ 19 Ft. Cord (9120 GPH)

SKU:
566137
Rating:
(0)
Q&A:
(0)
FP9 2" FNPT Flex Pump w/ 19 Ft. Cord (9120 GPH)
Magnifying glass
Hover image to zoom
$1,540.70 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
730 Watts
Product Highlight: Discharge
2" FNPT
Product Highlight: Amperage
6.5 Amps
Product Highlight: Cord Length
19'

Description

–
Little Giant FP Series Flex Pumps are energy efficient and ideal for powering water features and pond filtration systems. These pumps are rated for continuous duty to operate in the most rigorous applications.

Features:
  • Submersible in the pond or out of the pond water feature pump
  • Ideal for powering water features and pond filter systems
  • Heavy duty, stainless steel canned motor for extended pump life
  • Clog-resistant design
  • Continuous duty rated
  • Energy efficient
  • 120 Voltz, 60 Hertz
  • 5 Year Manufacturer's Warranty

Specs

–
Wattage:

730

Flow at 10 FT Head:

6580 GPH

Discharge:

2" FNPT

Amperage:

6.5

Flow at 15 FT Head:

4860 GPH

Cord Length:

19'

Flow at 20 FT Head:

3290 GPH

Shutoff Head (ft.):

31'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy