Apply to be a TradeMaster!
Main product image of AD-BH-2 2" FNPT Bulkhead Fitting
Magnifying glass
Hover image to zoom
AD-BH-2 2" FNPT Bulkhead Fitting
Magnifying glass
Hover image to zoom
$22.09 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Used With
WCR-9SP, WCR-9SS
Product Highlight: Connection Type
Threaded Connection

Description

–
Features:
  • For 2" tubing
  • FNPT connections
  • For use with Model WCR-9SP, WCR-9SS, Series WCR

Specs

–
Size:

2"

Used With:

WCR-9SP

WCR-9SS

Series:

WCR

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PVC Schedule 80 Male Adapter (MIPT x S)
SKU: 836-012

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

exactly as described

works perfectly
Pete
Lane County, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy