Apply to be a TradeMaster!
Main product image of WGP-80-PW, Oil-less Direct-Drive Submersible Pump, 5/6 HP (115V)
Magnifying glass
Hover image to zoom

WGP-80-PW, Oil-less Direct-Drive Submersible Pump, 5/6 HP (115V)

SKU:
566417
Rating:
(4)
Q&A:
(0)
WGP-80-PW, Oil-less Direct-Drive Submersible Pump, 5/6 HP (115V)
Magnifying glass
Hover image to zoom
$273.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
5/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
6.3 Amps
Product Highlight: Wattage
675 Watts
Product Highlight: Discharge
1-1/4" FNPT
Product Highlight: Flow at 1 FT Head
3400 GPH

Description

–
Efficient, oil-less direct-drive dual-discharge pumps produce greater pressure, so each can serve two water features simultaneously. Installed either vertically or horizontally, the corrosion-resistant submersible body is designed for non-potable, continuous operation.

Features:
  • Use vertically or horizontally
  • Removable pre-filter for cleaning
  • Ideal for filtration, waterfall and streams

Specs

–
Horse Power:

5/6

Voltage:

115V

Hertz:

60

Amperage:

6.3

Wattage:

675

Discharge:

1-1/4" FNPT

Flow at 1 FT Head:

3400 GPH

Shutoff Head (ft.):

29.5'

Cord Length:

16'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would recommend this pump!

We use the pump in a water feature in our backyard. It works well. This is the third time I have had to replace it over the last 18 years. Not a bade track record.
Tom
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

I received a pond pump that had a leak. You sent me a new one in 2 days. No questions asked.
Janbear
Shrewsbury, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great.! Customer Service

I had a problem with the pump I ordered. I called Supply house on Friday & on Tuesday I received a new pump. My fish are very Happy! I would definitely recommend your company.
Janbear
Shrewsbury, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WGP-80- oil less pump direct drive submersible pump 5/6 hp

excellent pump with great water power with dual outlet and with and excellent warryant
pug
kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy