Apply to be a TradeMaster!
Main product image of PE-1H-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom

PE-1H-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 6' Cord, 115V)

SKU:
566604
Rating:
(0)
Q&A:
(0)
PE-1H-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom
$65.50 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
36 Watts
Product Highlight: Discharge
1/4" MNPT
Product Highlight: Flow at 1 FT Head
170 GPH

Description

–
Designed to operate continuously, direct-drive pumps produce greater starting torque and more pressure than comparable mag-drive pumps. Direct-drive pumps are ideal for use in filtration, waterfalls and streams. Prefilter is included to protect the pump.

Features:
  • Compact design
  • Hooded volute option for lower intake (fountain)
  • Hooded volute indicated by H
  • Adjustable flow control valve accepts 3/8" or 1/2" tubing
  • Hooded intake results in lower draw down
  • Discharge MNPT 1/4"
  • Submerged Use
  • 3 year warranty

Specifications:
  • 170 GPH @ 1'
  • 140 GPH @ 3'
  • 100 GPH @ 5'
  • 36 Watts
  • 6' Cord

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

7'

Voltage:

115V

Amperage:

0.6

Wattage:

36

Discharge:

1/4" MNPT

Flow at 1 FT Head:

170 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy