Apply to be a TradeMaster!
Main product image of PE-2H-PW Continuous Circulation Direct Drive Pump (300 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom

PE-2H-PW Continuous Circulation Direct Drive Pump (300 GPH @ 1', 6' Cord, 115V)

SKU:
566609
Rating:
(2)
Q&A:
(0)
PE-2H-PW Continuous Circulation Direct Drive Pump (300 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom
$93.50 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.8 Amps
Product Highlight: Wattage
47 Watts
Product Highlight: Discharge
1/4" MNPT
Product Highlight: Flow at 1 FT Head
300 GPH

Description

–
Designed to operate continuously, direct-drive pumps produce greater starting torque and more pressure than comparable mag-drive pumps. Direct-drive pumps are ideal for use in filtration, waterfalls and streams. Prefilter is included to protect the pump.

Features:
  • Compact design
  • Hooded volute option for lower intake (fountain)
  • Hooded volute indicated by H
  • Discharge MNPT 1/4"
  • Submerged Use
  • 3 year warranty

Specifications:
  • 300 GPH @ 1'
  • 255 GPH @ 3'
  • 205 GPH @ 5'
  • 70 GPH @ 10'
  • 47 Watts
  • 6' Cord

Specs

–
Shutoff Head (ft.):

12.2'

Cord Length:

6'

Voltage:

115V

Amperage:

0.8

Wattage:

47

Discharge:

1/4" MNPT

Flow at 1 FT Head:

300 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Customer for Life!!!

Our product is always in stock. Always delivered super-fast. Works great every time. Plus, the price is always much cheaper than the competitors.
Melissa S.
Port Richey, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love direct drive Little Giant pumps

These pumps are my go to for fountains and ponds. They are affordable and reliable. Supply House delivers them in a very timely manner and I've never had an issue with any of their products or their services. I would recommend Supply House and Little Giant pumps to anyone.
Jason with Liquid Landscapes
Fort Myers, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy