Apply to be a TradeMaster!
Main product image of PES-40-PW Magnetic Drive Pump
Magnifying glass
Hover image to zoom

PES-40-PW Magnetic Drive Pump

SKU:
566713
Rating:
(0)
Q&A:
(0)
PES-40-PW Magnetic Drive Pump
Magnifying glass
Hover image to zoom
$28.43 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.03 Amps
Product Highlight: Wattage
2.5 Watts
Product Highlight: Flow at 1 FT Head
45 GPH

Description

–
Designed to operate continuously with minimal energy consumption, magnetic-drive pumps o er a corrosionresistant body specifically for submersible use. Easy to install and maintain, magnetic-drive pumps are ideal for a variety of applications.

Features:
  • Built-in adjustable flow control valve
  • Ceramic shaft for longer life
  • Great for table top features

Specs

–
Shutoff Head (ft.):

2.1'

Cord Length:

6'

Amperage:

0.03

Wattage:

2.5

Flow at 1 FT Head:

45 GPH

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy