Apply to be a TradeMaster!
Main product image of PES-80-PW Adjustable Flow Control Magnetic Drive Pump (77 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom

PES-80-PW Adjustable Flow Control Magnetic Drive Pump (77 GPH @ 1', 6' Cord, 115V)

SKU:
566714
Rating:
(5)
Q&A:
(0)
PES-80-PW Adjustable Flow Control Magnetic Drive Pump (77 GPH @ 1', 6' Cord, 115V)
Magnifying glass
Hover image to zoom
$34.50 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.14 Amps
Product Highlight: Wattage
8 Watts
Product Highlight: Flow at 1 FT Head
77 GPH

Description

–
PES-Series Designed to operate continuously with minimal energy consumption, Little GIANT magnetic-drive pumps offer a corrosion resistant body specifically for submersible use. Easy to install and maintain, magnetic-drive pumps are ideal for a variety of applications.

Features:
  • Built-in adjustable flow control valve
  • Ceramic shaft for longer life
  • Great for table top features
  • 3 Year Warranty

Specifications:
  • 77 GPH @ 1'
  • 20 GPH @ 3'
  • 8 Watts
  • 115V
  • 1/2", 3/8" Discharge Barb

Specs

–
Shutoff Head (ft.):

3.5'

Cord Length:

6'

Voltage:

115V

Amperage:

0.14

Wattage:

8

Discharge Barb:

1/2", 3/8"

Flow at 1 FT Head:

77 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I have bought this pump again and again.

I use this in my garden fountain all summer. This is my fourth one. They run for years and require little care so I always buy the Little Giant. In the past the covers came off and there was a little filter to clean. This new one doesn't do that and has no filter. I am hopeful that the little stuff that used to get trapped in the filter just runs through without a problem. So far, so good.
Robert
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not fit my little fountain

Unfortunately I had to return this pump. It did not fit the small opening in my fountain. That's the only reason I gave it 1 star Great service from the company
Monica
San Antonio, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant pumps are the gold standard.

This pump out-performs other pumps claiming higher gph. My last Little Giant pump ran for 15+ summers. My local supplier only offered Danner pumps which I found to be inferior. If the water wasn't crystal clear, the Danner pumps just stoped working. Finally found a Little Giant pump and very pleased.
Frog Fountain
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Totally pleased with my product

Table top water fountain on my gorgeous deck.
Romy
West Grove, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Product is great. Larger than the pump we had before which is good sense we can now hear the water. Will buy again when needed.
tom
Atlanta
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy